1 to 5 Gallon 1 Can Tumbler 1-305-E1 - Explosion-Proof 1-Ph Motor - 100 Lb. per Can Cap.
- Mfr # 1-305-E1
- Zoro # G405990774
product price:Â
$
3,849.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-305-E1
- Zoro #
- G405990774
- UPC #
- -
- Country of Origin
- United States
Description
Morse pailpro 1 to 5-gallon can tumbler for 1 can - explosion-proof 1-phase motor - capacity: 100 lbs. morse pailpro can tumbler provides aggressive corner-over-corner mixing action. Mix products inside your sealed cans or pails with this can rotator to reduce hazards and save clean-up. Use your pail and can mixer to blend the contents of closed 1 to 5 gallon (4 to 19 liter) pails or cans. morse 5 gallon can tumbler mixes or agitates small batches quickly and economically re-homogenize settled ingredients use as pail or bucket mixer to blend liquids or dry materials tumble pails of component parts with media to deburr or polish them this pail or bucket mixer holds cans at an angle to horizontal resulting in a vigorous "corner-over-corner" mixing action can tumbler rotates pails continuously in one direction. Pail mixer does not shake or oscillate cans. accepts steel or plastic cans and pails: up to 12.5" (31 cm) diameter 4.5" to 16.5" (12 to 42 cm) tall includes typical 5 gallon cans capacity: 100 lb. (45.5 kg) per can tumbling speed: 23 rpm can tumbler provides exceptional savings when materials to be agitated are already packed in cans quickly secure pail in can mixer holder with hand wheel on threaded rod and locking handle can mixer base dimensions: 28" x 28" (71 x 71 cm). osha requires an enclosure)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.