Shop MORSE

1 to 5 Gallon 1 Can Tumbler with Timer 1-305-1 - 1-Phase 115V Motor - 100 Lb. Cap.

  • Mfr # 1-305-1
  • Zoro # G105990784

product price: 
$
3,806.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-305-1
Zoro #
G105990784
UPC #
-
Country of Origin
United States

Description

Morse pailpro 1 to 5 gallon can tumbler with timer for 1 can - 1-phase 115v motor - capacity: 100 lbs. morse pailpro can tumbler provides aggressive corner-over-corner mixing action. Mix products inside your sealed cans or pails with this can rotator to reduce hazards and save clean-up. Use your pail and can mixer to blend the contents of closed 1 to 5 gallon (4 to 19 liter) pails or cans. morse 5 gallon can tumbler mixes or agitates small batches quickly and economically re-homogenize settled ingredients use as pail or bucket mixer to blend liquids or dry materials tumble pails of component parts with media to deburr or polish them this pail or bucket mixer holds cans at an angle to horizontal resulting in a vigorous "corner-over-corner" mixing action can tumbler rotates pails continuously in one direction. Pail mixer does not shake or oscillate cans. accepts steel or plastic cans and pails: up to 12.5" (31 cm) diameter 4.5" to 16.5" (12 to 42 cm) tall includes typical 5 gallon cans capacity: 100 lb. (45.5 kg) per can tumbling speed: 23 rpm can tumbler provides exceptional savings when materials to be agitated are already packed in cans quickly secure pail in can mixer holder with hand wheel on threaded rod and locking handle can mixer base dimensions: 28" x 28" (71 x 71 cm). osha requires an enclosure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.