Morse
1/8" Bi-Metal Hole Saw
- Zoro #: G9533295
- Mfr #: MHSA18C
Hover or click to zoom Tap to zoom
$8.01
- Tooth Material: Bi-Metal
- Application: Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth: 1 7/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.01
Morse #MHSA18C Specifications
- Zoro #: G9533295
- Mfr #: MHSA18C
- Tooth Material: Bi-Metal
- Application: Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth: 1 7/8 in
- Arbor Design: Built-In
- Thread Size: 1/2"-20
- Shank Size: 3/8 in
- Teeth per Inch: 5/6
- Saw Dia.: 1 1/8 in
- Impact Rated: No
- Replacement Pilot Drill No.: Mfr. No. MAPD3C
- Tooth Material Grade: M42
- Item: Hole Saw
- Pilot Drill Size: 1/4 in dia x 3-3/32 in L
- Hole Saw Product Grouping: Hole Saws
- Materials Cut: Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
- Primary Material Application: Steel
- Country of Origin (subject to change): United States
Description
Hole Saw, Primary Material Application Metal, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3-3/32 in L
Reviews of Morse #MHSA18C
Explore more
- MORSE 7/8" Bi-Metal Hole Saw MHSA14C
- MORSE 3-1/4" Bi-Metal Hole Saw MHS52
- MORSE 6" Carbide Grit Hole Saw MHSG96
- CLE-LINE Carbide Tipped Hole Saw C43003
- DEWALT 1-5/16In Bi-Metal Hole Saw D180021
- REMGRIT Remgrit 3", Carbide Grit Hole Saw G048
- BLU-MOL 5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth 510
- LENOX HOLESAW T3 ARBORED 29A 1 13/16 46MM 1772935
- Morse Hole Saws & Cutters