Adaptor 55/30-14.5 for 14"-14.5" Dia. Drum - Brackets Adjust for up to 38"H Drum
- Mfr # 55/30-14.5
- Zoro # G005797513
product price:Â
$
545.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55/30-14.5
- Zoro #
- G005797513
- UPC #
- -
- Country of Origin
- United States
Description
Morse drum adaptor for 14"-14.5" diameter drum - integrated brackets adjust for up to 38" tall drum adaptors with integrated hold-down brackets at top and bottom of your drum. The hold down brackets adjust for a drum up to 38" (96.5 cm) tall. diameter adaptors are available in standard carbon steel, type 304 stainless steel, or with spark resistant parts. can fit on forklift-karriers (285 series), kontrol-karriers (185 series), hydra-lift karriers (410 or 400 series), or vertical-lift drum pourers (510, 520, 515 and 525 series).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.