Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick
Mfr # ZWEG360C46S-11' 6"
Zoro # G6340327
product price:Â $72.69
/eaKey Features
Length
11 ft. 6 in
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZWEG360C46S-11' 6"
Zoro #
G6340327
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 6 in
Width
1-1/4"
Thickness
0.042"
Overall Width
1 1/4 in
Overall Length
11 ft 6 in
Blade Length
11 ft 6 in
For Material Width
3/8 in to 3/4 in
Blade Thickness
0.042 in
For Material Thickness
1/32 in
Blade Width
3/4 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Thickness - Minimum
3/8 in
For Material Thickness - Maximum
3/4 in
Overall Thickness
0.04 in
For Material Width - Maximum
5 in
For Material Width - Minimum
1 1/4 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 3/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.