Band Saw Blade, 11 ft. 6 in L, 1/2" W, 18 TPI, Carbon Steel, 0.025" Thick
Mfr # ZHEDR18-11'6"
Zoro # G2526711
product price:Â $22.79
/eaKey Features
Length
11 ft. 6 in
Width
1/2"
Teeth per Inch
18
Thickness
0.025"
Primary Saw Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZHEDR18-11'6"
Zoro #
G2526711
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 6 in
Width
1/2"
Thickness
0.025"
Overall Length
11 ft 6 in
Overall Width
1/2 in
For Material Width
1/8 in to 1/4 in
Blade Length
11 ft 6 in
Blade Thickness
0.025 in
For Material Thickness
1 in to 2 in
Blade Width
1/2 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Thickness - Maximum
3/16 in
For Material Width - Maximum
1/4 in
For Material Width - Minimum
1/8 in
For Material Thickness - Minimum
1/8 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 6 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 18, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 1 in to 2 in, For Material Width 1/8 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.