Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, Bi-Metal, 0.035" Thick
Mfr # ZWEG083C812M42-11' 6"
Zoro # G2971272
product price:Â $44.75
/eaKey Features
Width
1"
Teeth per Inch
8/12
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZWEG083C812M42-11' 6"
Zoro #
G2971272
UPC #
-
Country of Origin
United States
Dimensions
Length
11 ft. 6"
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
11 ft 6 in
For Material Thickness
1/8 in to 3/16 in
Blade Width
1 in
Blade Thickness
0.035 in
For Material Width
3/4 in to 2-1/2 in
Blade Length
11 ft 6 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Thickness - Minimum
1/8 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
3/16 in
For Material Width - Maximum
2 1/2 in
For Material Width - Minimum
1/2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Coil Length Not Applicable, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 3/16 in, For Material Width 3/4 in to 2-1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.