Shop MORSE

Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # ZWEDC1014MAT-11' 0"
  • Zoro # G3392593

product price: 
$
33.19
/ea

Key Features

Length
11 ft.
Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Aluminum Castings; Carbon Steel; Structural Steels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZWEDC1014MAT-11' 0"
Zoro #
G3392593
UPC #
-
Country of Origin
United States

Dimensions

Length
11 ft.
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
11 ft
For Material Thickness
1/16 in to 1/8 in
Blade Length
11 ft
For Material Width
1/2 in to 2 in
Blade Thickness
0.025 in
Blade Width
1/2 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Width - Maximum
1 in
For Material Width - Minimum
1/2 in
Overall Thickness
0.025 in
For Material Thickness - Maximum
1/8 in
For Material Thickness - Minimum
1/16 in
Wire Rope Length
11 ft

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Aluminum Castings; Carbon Steel; Structural Steels
Material
Bi-Metal
Tooth Type
Variable
Grade
Matrix II
Application
Metal Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Materials Cut
Carbon Steel
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Blade Series
Matrix II
Use Case
General/Maintenance
Cutting Edge Style
Variable
Blade Material
Bi-Metal
Blade Type
Matrix II Bi-Metal
Cut Type
Straight
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Structural Steel
Series
Matrix II
Compatible Product Type
Band Saws
Shell Material
Bi-Metal

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Carbon Steel, Tool Brand MK Morse, Blade Series Matrix II, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.