Shop MORSE
See all product information
Create Account
Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 3/4 TPI, Carbide, 0.042" Thick
Mfr # 13'6" ZCTHGP34
Zoro # G7156913
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Length
13 ft. 6 in
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13'6" ZCTHGP34
- Zoro #
- G7156913
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 3/4
- Primary Saw Application
- Metal
- Material
- Carbide
- Tooth Type
- Variable
- Grade
- Carbide, M-Factor, GP
- Application
- Metal Cutting
- For Use With
- Short Production and Maintenance Applications on Metals
- For Use With Saw Type
- Band Saws
- Blade Series
- M-Factor GP
- Tip Material
- Carbide
- Cutting Edge Style
- Raker, Variable
- Materials Cut
- Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium Alloy
- Primary Material Application
- Stainless Steel & Hard Alloys
- Blade Material
- Carbide
- Use Case
- Production
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- Series
- M-Factor(R) GP
- Product Type
- Band Saw Blade
- For Workpiece Material
- Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titanium Alloy, Tool Steel
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Carbon Steel, Nickel Alloy, Stainless Steel, Titanium Alloy, Tool Brand MK Morse, Blade Series M-Factor GP, Use Case Production, Blade Width 3/4 in, Blade Length 13 ft 6 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Carbide, Blade Material Carbide, Cutting Edge Style Raker, Variable, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.