Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, Bi-Metal, 0.042" Thick
- Mfr # ZWEG360C34S-15' 0"
- Zoro # G5065767
product price:Â
$
79.15
/ea
Key Features
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZWEG360C34S-15' 0"
- Zoro #
- G5065767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 ft.
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Length
- 15 ft
- Overall Width
- 1 1/4 in
- Blade Length
- 15 ft
- For Material Thickness
- 1/32 in
- Blade Thickness
- 0.042 in
- For Material Width
- 3/4 in to 1-1/4 in
- Blade Width
- 3/4 in
- Blade Length Group
- 15 ft to 15 ft 11 in
- For Material Thickness - Maximum
- 1 1/4 in
- For Material Width - Maximum
- 7 in
- For Material Width - Minimum
- 1 3/4 in
- For Material Thickness - Minimum
- 3/4 in
- Overall Thickness
- 0.042 in
- Wire Rope Length
- 15 ft
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 3/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 3/4 in to 1-1/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.