Band Saw Blade, 16 ft. L, 1-1/4" W, 5/7 TPI, Bi-Metal, 0.042" Thick
Mfr # ZWEG360C57S-16' 0"
Zoro # G6340661
product price:Â $87.35
/eaKey Features
Length
16 ft.
Width
1-1/4"
Teeth per Inch
5/7
Thickness
0.042"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZWEG360C57S-16' 0"
Zoro #
G6340661
UPC #
-
Country of Origin
United States
Dimensions
Length
16 ft.
Width
1-1/4"
Thickness
0.042"
Overall Length
16 ft
Overall Width
1 1/4 in
Blade Thickness
0.042 in
For Material Width
1/4 in to 3/8 in
For Material Thickness
1/32 in
Blade Width
3/4 in
Blade Length
16 ft
Blade Length Group
16 ft to 16 ft 11 in
For Material Thickness - Minimum
1/4 in
For Material Width - Maximum
4 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
3/8 in
For Material Width - Minimum
1 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 3/4 in, Blade Length 16 ft, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.