Shop MORSE
See all product information
Create Account
Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 2/3 TPI, Bi-Metal, 0.050" Thick
Mfr # ZWEN635C23S-20' 6"
Zoro # G6340731
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Length
20 ft. 6 in
Width
1-1/2"
Teeth per Inch
2/3
Thickness
0.050"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWEN635C23S-20' 6"
- Zoro #
- G6340731
- UPC #
- -
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 2/3
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Challenger
- For Use With
- Band Saws
- Application
- Structural Shapes
- For Use With Saw Type
- Band Saws
- Blade Series
- Challenger
- Primary Material Application
- Structural Shapes
- Cutting Edge Style
- Raker, Variable
- Blade Material
- Bi-Metal
- Use Case
- Production
- Tip Material
- Bi-Metal
- Materials Cut
- Aluminum, Carbon Steel
- For Workpiece Material
- Aluminum, Carbon Steel, Structural Steel
- Series
- Challenger(R)
- Product Type
- Band Saw Blade
- Cut Type
- Straight
- Compatible Product Type
- Band Saws
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case Production, Blade Width 3/4 in, Blade Length 20 ft 6 in, Blade Thickness 0.05 in, Coil Length Not Applicable, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 1-1/4 in to 1-1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.