Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 4 TPI, Carbon Steel, 0.025" Thick
Mfr # ZHEDS04 -5'4-1/2"
Zoro # G2963956
product price:Â $14.69
/eaKey Features
Length
5 ft. 4-1/2 in
Width
1/2"
Teeth per Inch
4
Thickness
0.025"
Primary Saw Application
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZHEDS04 -5'4-1/2"
Zoro #
G2963956
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft. 4-1/2 in
Width
1/2"
Thickness
0.025"
Overall Length
5 ft 4-1/2 in
Overall Width
1/2 in
Blade Length
64-1/2 in
For Material Thickness
7/8 in to 1-1/4 in
Blade Thickness
0.025 in
Blade Width
1/2 in
For Material Width
1-3/4 in to 4 in
Blade Length Group
5 ft to 5 ft 11 in (60 in to 71 in)
Overall Thickness
0.03 in
For Material Width - Minimum
1 3/4 in
For Material Thickness - Minimum
7/8 in
For Material Thickness - Maximum
1 1/4 in
For Material Width - Maximum
4 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Skip, For Material Thickness 7/8 in to 1-1/4 in, For Material Width 1-3/4 in to 4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.