Shop MORSE
Create Account
Carbide Burr, Premium, Series 5970, 1 Head Dia, 1516 Length of Cut, 3 Overall Length, Cone60 d
- Mfr # 59798
- Zoro # G908029735
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59798
- Zoro #
- G908029735
- UPC #
- 686125597986
- Country of Origin
- United States
Description
pMorse Carbide Burr, Premium, Series 5970, 1 in Head Dia, 1516 in Length of Cut, 3 in Overall Length, Cone60 deg Shape SJ Head Shape, Double Cut Type, 14 in Shank Dia, Solid Carbide Head, Bright Head Coating, 60 deg included Angle, 18000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SJ9 industry Specificationp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.