Shop MORSE
Create Account
Hand Drum Pump 28-6BE for Acids, Ketones or Acetates up to 2000 SSU Viscosity
- Mfr # 28-6BE
- Zoro # G705990627
product price:Â
$
990.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-6BE
- Zoro #
- G705990627
- UPC #
- -
- Country of Origin
- United States
Description
Morse hand drum hand pump general guide: some acids, caustics, ketones or acetates up to 2000 ssu viscosity morse manual drum and barrel pumps provide a controlled discharge rate of approximately 1 quart (.95 liter) on complete forward and backward cycle at 10 psi over 24 feet (7.3 m). They fit the npt (national pipe thread) of the 2" (5 cm) bung on 55 or 30 gallon (208 or 114 liter) steel drum. Adaptors are also available to use morse 55-gallon (208 liter) barrel pumps with the buttress thread of the 2" (5 cm) bung on your plastic barrels. suction lift tested for 15 feet (4.6 m) minimum discharge head up to 25 feet (7.3 m) output head pressure is up to 10.83 psi 1" (2.54 cm) npt suction tube 3/4" (1.9 cm) npt discharge tube two position drum pump handle handle can be mounted above the drum hand pump extending 20.5" (52 cm) above the bung when upright. mount handle below the drum hand pump for easier operation from below with the drum on a truck or platform. self-lubricating polytetrafluoroethylene piston ring operates wet or dry for long life chemically compatible with liquids up to 120 f (49 c) handles viscosity up to 2,000 ssu (about as thick as 30 weight motor oil at room temperature). Handle effort increases as viscosity approaches this maximum. morse model 28-6be drum / barrel pump is generally useful with compatible liquids in a mild acidity/alkalinity with a range wider than ph 4 to 9. Avoid stronger acids and caustics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.