Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, T Drill Size Letter, 0358 Drill Siz
- Mfr # 17200
- Zoro # G108023144
product price:Â
$
19.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17200
- Zoro #
- G108023144
- UPC #
- 686125172008
- Country of Origin
- United States
Description
pMorse Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, T Drill Size Letter, 0358 in Drill Size Decimal inch, 478 in Overall Length, 312 in Cutting Depth, Standard Flute, 312 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.