Shop MORSE
Create Account
Jobber Length Drill, Series 1330L, Imperial, 38 Drill Size Fraction, 0375 Drill Size Decima
- Mfr # 12053
- Zoro # G408043255
product price:Â
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12053
- Zoro #
- G408043255
- UPC #
- 686125120535
- Country of Origin
- United States
Description
pMorse Jobber Length Drill, General Purpose, Series 1330L, Imperial, 38 in Drill Size Fraction, 0375 in Drill Size Decimal inch, 5 in Overall Length, Standard Flute, 358 in Flute Length, 38 in Shank, Straight Shank, 118 deg Point, Standard Point, Left Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum and NonFerrous Metalsp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.