Jobber Length Drill, Series 1333, ImperialMetric, 105 mm Drill Size Metric, 04134 Drill Size
- Mfr # 13135
- Zoro # G608043475
product price:Â
$
14.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13135
- Zoro #
- G608043475
- UPC #
- 686125131357
- Country of Origin
- United States
Description
pMorse Jobber Length Drill, General Purpose, Series 1333, ImperialMetric, 105 mm Drill Size Metric, 04134 in Drill Size Decimal inch, 133 mm Overall Length, 87 mm Cutting Depth, 2 Flutes, Standard Flute, 87 mm Flute Length, 105 mm Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Aluminum and NonFerrous Metalsp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.