Kontrol-Karrier 3-Piece Drum Holder 185G-HD - 55 Gallon Steel Drum - 1500 Lb. Cap.
- Mfr # 185G-HD
- Zoro # G205992282
product price:Â
$
2,495.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 185G-HD
- Zoro #
- G205992282
- UPC #
- -
- Country of Origin
- United States
Description
Morse kontrol-karrier 3-piece drum holder - 55 gallon steel drum - 1500 lbs. Capacity morse model 185g-hd heavy-duty below-hook drum carrier with 3-piece drum holder allows you to lift, move and pour a drum weighing up to 1500 lb. (680 kg), or a half-full drum up to 800 lb. (363 kg). Model 185g-hd is designed to handle a 55 gallon steel drum (208 liter steel drum) with 22.5" (57 cm) outside diameter between the ribs. capacity: 1500 lb. (680 kg) handles: ribbed 22.5" (57 cm) diameter 55 gallon steel drum (208 liter steel drum) has 3-piece drum holder includes load test certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.