Manual Lift Drum Lifter & Palletizer - For Rimmed Drum - Model 82H - 1000 Lb. Capacity
- Mfr # 82H
- Zoro # G405737461
product price:Â
$
7,894.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82H
- Zoro #
- G405737461
- UPC #
- -
- Country of Origin
- United States
Description
Morse drum lifter & palletizer - for rimmed drum - manual lift - 1000 lbs. Capacity the morse 82h series moves and palletizes an upright drum. efficiently move an upright drum onto and off of pallets and the floor handle virtually any rimmed steel, fiber or plastic drum up to 1000 lb. (454 kg) drums may be tight head or with the removable top securely clamped in place handles drums of various diameters requires drum at least 22.5" (57.15 cm) tall and 75 lb. (34 kg) minimum weight to activate the jaws raise a 34-7/8" (88.6 cm) tall drum up to 19" (48.3 cm) above the floor completely mechanical automatic drum grip precision mechanism is built to last with wide jaws for secure grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.