Shop MORSE
Additional $230.00 delivery surcharge applies per item.
See details
Create Account
Model 82H-125 12V DC Power Drum Lifter & Palletizer - Rimmed Drum - 1000 Lb. Capacity
- Mfr # 82H-125
- Zoro # G905737442
product price:Â
$
9,033.99
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
- 82H-125
- Zoro #
- G905737442
- UPC #
- -
- Country of Origin
- United States
Description
Morse 12v dc power lift drum-lifter/palletizer - rimmed drum - 1000 lb. Capacity move and palletize upright drum!! efficiently move upright drum onto and off of pallets and floor handles virtually any rimmed steel, fiber or plastic drum up to 1000 lb. (454 kg) drums may be tight head or with removable top securely clamped in place handles drums of various diameters requires drum at least 22.5" (57.15 cm) tall and 75 lb. (34 kg) minimum weight to activate jaws raises a 34-7/8" (88.6 cm) tall drum up to 19" (48.3 cm) above the floor precision mechanism is built to last with wide jaws for secure grip includes battery & charger