Model 85C Drum Karrier - 21"-23" Diameter Steel Drum - 800 Lb. Capacity
- Mfr # 85C
- Zoro # G305992649
product price:Â
$
881.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85C
- Zoro #
- G305992649
- UPC #
- -
- Country of Origin
- United States
Description
Morse drum karrier - 21"-23" diameter steel drum - 800 lbs. Capacity below-hook drum carrier enables you to move and pour a drum within your reach. Dispense drum contents with your hoist or crane. Even lift and invert a drum with drum faucet in place. You manually control drum tilting 360 in either direction. The drum carrier requires that you manually grasp the drum to control the drum tilt. The drum carrier can be locked with drum in vertical position for transporting, or locked in the horizontal position to pour. Release tilt-locks on drum carrier for hand-controlled tilt at any angle. Drum carrier capacity: full drum up to 800 lb. (363 kg).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.