Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap.
- Mfr # 91
- Zoro # G505988862
product price:Â
$
369.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91
- Zoro #
- G505988862
- UPC #
- -
- Country of Origin
- United States
Description
Morse below-hook drum lifter - 55 gal. Steel or 85 gal steel overpack - 1000 lb. Capacity this drum lift allows you to: lift a steel 55 gallon (208 liter) drum and place it into an overpack or salvage drum lift steel 85 gallon (322 liter) overpack drum lift closed salvage drum an effective and simple-to-use drum lift with carefully designed ice-tong-like geometry and broad faced, but narrow profile grippers. The broad faced grippers spread holding force to minimize pressure on drum. The narrow profile enables it to lower drum completely into an overpack drum. Each unit is load tested at the factory at 125% of rated capacity as per american national standard asme b30.20 and a load test certificate is enclosed with each unit. Capacity of 1,000 lb. (454 kg).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.