Shop MORSE
Additional $210.00 delivery surcharge applies per item.
See details
Create Account
Morse Kontrol-Karrier - Power Tilt - 1500 Lb. Capacity - 1-Phase 115V Motor
- Mfr # 195A-1-115
- Zoro # G805831875
product price:Â
$
11,408.99
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
- 195A-1-115
- Zoro #
- G805831875
- UPC #
- -
- Country of Origin
- United States
Description
Morse kontrol-karrier - power tilt - 1500 lbs. Capacity - 1-phase 115v motor power tilt kontrol-karrier with ac power tilt control has a two-button control pendant. motorized drum rotation 360 in both directions ac power tilt model has 2-button pendant on 7 foot cord (2.1 m cord) designed for 22.5" (57 cm) diameter 55 gallon (208 liter) steel drum. capacity: 1500 lb. (680 kg) full drum, 800 lb. (227 kg) half-full drum includes flexible chain cover to help protect the sidewall of your drum order the correct size diameter adaptor for each smaller drum includes load test certificate