Shop MORSE
Create Account
PailPRO Model 15 5 Gallon Can Tipper - 75 Lb. Capacity
- Mfr # 15
- Zoro # G105990944
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15
- Zoro #
- G105990944
- UPC #
- -
- Country of Origin
- United States
Description
Morse pailpro 5 gallon can tipper - 75 lbs. Capacity ergonomic pailpro single 5 gallon can tippers / pail tilters / bucket tippers make it easy to pour from your 5 gallon pail or can. They simplify and speed dispensing, while reducing risks of repetitive lifting. pour one 5 gallon pail (19 liter) up to 12.25" (31.2 cm) in diameter 10" to 19" tall (25.4 to 48.3 cm) safety lock on pail tipper holds 5 gallon can in place dispenses pail at 10" (25 cm) high folds for storage capacity: 75 lb. (34 kg)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.