Shop MORSE
Create Account
PailPRO Model 2-15 Double 5 Gallon Can Tipper - 75 Lb. per Can Capacity
- Mfr # 44607
- Zoro # G805990862
product price:Â
$
413.99
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
- 44607
- Zoro #
- G805990862
- UPC #
- -
- Country of Origin
- United States
Description
Morse pailpro double 5 gallon can tipper - capacity: 75 lbs. Per can handles two 5 gallon cans (19 liter) up to 12.25" (31.2 cm) in diameter 10" to 19" tall (25.4 to 48.3 cm) top pail dispenses at 34" (86 cm) high ring of top pail holder is 43" (109 cm) high capacity: 75 lb. (34 kg) per can