Shop MORSE
See all product information
Create Account
Portable Band Saw Blade, 2 ft. 8-7/8" L, 1/2" W, 8/11 TPI, Bi-Metal, 0.020" Thick, 3 PK
- Mfr # ZWEP32811MC
- Zoro # G7517833
product price:Â
$
17.69
/pk of 3, $5.90/ea
Key Features
Width
1/2"
Teeth per Inch
8/11
Thickness
0.020"
Primary Saw Application
General Purpose
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZWEP32811MC
- Zoro #
- G7517833
- UPC #
- 050326002677
- Country of Origin
- United States
Dimensions
- Length
- 32 7/8 in
- Width
- 1/2"
- Thickness
- 0.020"
- Blade Thickness
- 0.02 in
- Blade Length
- 32 7/8 in
- Blade Width
- 1/2 in
- Overall Length
- 32 7/8 in
- Overall Thickness
- 0.02 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 32 7/8 in
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 32 7/8 in, Teeth per Inch 8/11, Blade Series Portable Band Saw Blades, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Thick Metal, Thin Metal, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.