Shop MORSE
Additional $140.00 delivery surcharge applies per item.
See details
Create Account
Portable Drum Roller 201B/20-1 - 2 Belts - 20 RPM - 1-Phase 115 Motor
Mfr # 201B/20-1
Zoro # G605777755
product price:Â
$
4,965.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201B/20-1
- Zoro #
- G605777755
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- V-Belt
Description
Morse portable drum roller -2 belts - 20 rpm - 1-phase 115 motor belted portable drum rollers are designed to roll a fiber drum, and can also be used for a steel drum. They have broad belts, instead of the wheels, to support your drum. Agitate your drums contents without opening the drum!! incorporate important ingredients and eliminate sediment in the bottom of your drum. Mixing in closed drums eliminates the hazards, worker exposure, and messy cleanup associated with insertion mixers. This compact, portable mixer and drum cradle rolls closed drum to blend the contents. You may also dispense directly from your drum through a faucet. The built-in tipping bar provides leverage to ease loading and unloading. The sides and back are enclosed to protect the drive. Note: the tipping lever will only engage a drum 30" (76.2 cm) or taller. capacity of drum mixers varies with model number 300 lb. (227 kg) liquid load & dry load. dimensions of drum mixers drum mixers stand just 19.25" (48.9 cm) tall when rolling a drum, making loading and unloading easier. drum mixers measure 21" wide x 34.75" long (53 to 88 cm) with drum in rolling position. built-in retractable tipping lever to assist loading the drum mixer use drum mixer as drain stand to dispense from drum the enclosed sides and back protect the drive mechanism osha requires an enclosure