Shop MORSE
Additional $55.00 delivery surcharge applies per item.
See details
Create Account
Stainless Steel Kontrol-Karrier 185A-HDSS - 55 Gallon - 1500 Lb. Capacity
- Mfr # 185A-HDSS
- Zoro # G605990666
product price:Â
$
4,778.99
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
- 185A-HDSS
- Zoro #
- G605990666
- UPC #
- -
- Country of Origin
- United States
Description
Morse kontrol-karrier - stainless steel - 55 gallon - 1500 lbs. Capacity morse model 185a-hd heavy-duty below-hook drum carrier allows you to lift, move and pour a drum weighing up to 1500 lb., or a half-full drum up to 800 lb. Model 185a-hd heavy-duty below-hook drum carrier is equipped with the morcinch drum holder to handle a 55 gallon steel drum with 22" to 23.5" outside diameter between the ribs. It also accepts morcinch options to handle virtually any drum on the market. Includes load test certificate.