This item is Discontinued.

Morse Standard Cottered Roller Chain 10ft, 100-4C 10FT 100-4C 10FT

This item is Discontinued.

Morse

Standard Cottered Roller Chain 10ft, 100-4C 10FT (Discontinued)

Mfr # 100-4C 10FT
Zoro # G5008067
UPC # 662288455479
Country of Origin Taiwan, Province of China
Category Chain Links
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100-4C 10FT
Zoro #
G5008067
UPC #
662288455479
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
100
Chain Roller Dia.
0.75 in
Overall Width
14.5 in
Overall Length
10 FT
Pin Link Plate Thickness
0.156 in
Pin Length (In.)
5.779 in
Overall Height
8 in
Chain Pin Dia.
0.375 in
Length (In.)
14.5 in

Details

Chain Link Material
Steel
Industry Chain Pitch
1.25 in
Number of Strands
4
Item
Roller Chain
Type
Standard
Tensile Strength
96000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.