Taper Length Drill, Series 1314, 58 Drill Size Fraction, 0625 Drill Size Decimal inch, 83
- Mfr # 10590
- Zoro # G408046706
product price:Â
$
62.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10590
- Zoro #
- G408046706
- UPC #
- 686125105907
- Country of Origin
- United States
Description
pMorse Taper Length Drill, General Purpose, Series 1314, 58 in Drill Size Fraction, 0625 in Drill Size Decimal inch, 834 in Overall Length, 478 in Cutting Depth, Standard Flute, 478 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.