Shop MORTON

6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated

  • Mfr # HW-52B
  • Zoro # G9859499

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Fold-away, Revolving
Material
Aluminum
Diameter
6"
Finish
Black Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW-52B
Zoro #
G9859499
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
6"
Height
2.05"

Details

Color
Black
Type
Fold-away, Revolving
Material
Aluminum
Item
Hand Wheel
Finish
Black Powder Coated

Description

Black Powder Coated Aluminum Handwheel with Fold-Away Handle

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products