10" Aluminum Handwheel with Fold-Away Revolving Handle, 3/4" Bore, Black Powder Coated
- Mfr # HW-54B
- Zoro # G9860984
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Powder Coated
Material
Aluminum
Color
Black
Type
Fold-away, Revolving
Height
2.80"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-54B
- Zoro #
- G9860984
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2.80"
- Diameter
- 10"
Details
- Finish
- Black Powder Coated
- Item
- Hand Wheel
- Material
- Aluminum
- Color
- Black
- Type
- Fold-away, Revolving
Description
Black Powder Coated Aluminum Handwheel with Fold-Away Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.