Shop MORTON
See all product information
Create Account
Chrome Plated Fixed Handle, No 10-24 Thread, 2.48" Length
Mfr # H-51
Zoro # G9864441
product price:Â
$
8.79
/ea
Sold in multiples of 5 for $43.95
Key Features
Material
Steel
Standards
RoHS/REACH
Overall Length
2.48"
Finish
Chrome Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-51
- Zoro #
- G9864441
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Overall Length
- 2.48"
Details
- Material
- Steel
- Standards
- RoHS/REACH
- Finish
- Chrome Plate
Description
Chrome Plated Fixed Handles
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).