Shop MORTON
See all product information
Create Account
Chrome Plated Fixed Handle, 1/4"-20 Thread, 2.48" Length
Mfr # H-52
Zoro # G9866191
product price:Â
$
8.79
/ea
Sold in multiples of 5 for $43.95
Key Features
Material
Steel
Finish
Chrome Plate
Overall Length
2.48"
Standards
RoHS/REACH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-52
- Zoro #
- G9866191
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Chrome Plate
- Standards
- RoHS/REACH
Description
Chrome Plated Fixed Handles