Shop MORTON
See all product information
Create Account
Chrome Plated Fixed Handle, 3/8"-16 Thread, 3.82" Length
Mfr # H-54
Zoro # G9865604
product price:Â
$
11.45
/ea
Sold in multiples of 3 for $34.35
Key Features
Material
Steel
Overall Length
3.82"
Finish
Chrome Plate
Standards
RoHS/REACH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-54
- Zoro #
- G9865604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Chrome Plate
- Standards
- RoHS/REACH
Description
Chrome Plated Fixed Handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.