Shop MOTHERS
Create Account
Polish 05222 12 oz. All Chrome Quick Polish Cleaner; California Gold
- Mfr # 203472
- Zoro # G704162216
product price:Â
$
44.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203472
- Zoro #
- G704162216
- UPC #
- -
- Country of Origin
- United States
Description
Features
- All Chrome Quick Polish Cleaner.
- California Gold.
- Protects Hard Or Decorative Chrome Finish Including Chrome Plating.
- Effortlessly Removes Fingerprints.
- Smudges.
- Dust.
- Bugs & Even Light Water Spots.
- Spray.
- Wipe & Buff To A Brilliant Shine.
- Size - 12 oz.
- Dimension - 3.5 x 1.78 x 9 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.