Polish 05674 64 oz. Carnuba Wash & Wax
- Mfr # 162225
- Zoro # G204145283
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 162225
- Zoro #
- G204145283
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Carnauba Wash & Wax.
- Carnauba Wash & Wax Powerful Cleaning & Exacting Care.
- Wash Is Strong Enough To Remove Dirt.
- Road Film.
- Bugs.
- Bird Droppings.
- Airborne Pollutants & Grime Without Removing Wax Or Dulling Paint.
- pH Balanced.
- Super Sudsy Cleaner Resists Water Spotting.
- Size - 64 oz.
- Dimension - 3.13 x 5.38 x 10.5 in.
- Item Weight - 4.53 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.