Polish 06112 12 oz. Trim & Plastic Restorer

  • Mfr # 181298
  • Zoro # G004074684
product price: 
$
29.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
181298
Zoro #
G004074684
UPC #
18129000085
Country of Origin
United States

Description

Features
  • Trim & Plastic Restorer.
  • Removes Light Oxidation Dirt.
  • Wax Residue & d Surface Film With Ease.
  • Brings Back Like New Color & Protects Against Further Deterioration Caused By Sun.
  • Chemicals & Air Born Contaminates.
  • Size - 12 oz.
  • Dimension - 1.83 x 2.63 x 6.91 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews