Polish 08808 8 oz. Headlight Cleaner

  • Mfr # 203475
  • Zoro # G704039839
product price: 
$
49.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
203475
Zoro #
G704039839
UPC #
-
Country of Origin
United States

Description

Features
  • Headlight Cleaner.
  • Specifically Formulated To Use By Hand Or With Mothers Power ball 4Lights Polishing Tool.
  • Allows You To Quickly & Easily Polish & Protect A Wide Variety Of Hard Or Flexible Clear Plastics In 1 Simple Step.
  • A Special Blend Of Oxidation Inhibiting Polymers.
  • UV Shields & Ultra Fine Polish That Works To Clean & Clarify Headlights.
  • Taillights.
  • Convertible Top Windows & More.
  • Size - 8 oz.
  • Dimension - 1.28 x 3.12 x 7.38 in.
  • Item Weight - 0.67 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews