Shop MOTIC INSTRUMENTS USA
Create Account
Moticam V1300 High-Resolution All-in-One Camera
- Mfr # 1100600101801
- Zoro # G523362361
product price:Â
$
469.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100600101801
- Zoro #
- G523362361
- UPC #
- -
- Country of Origin
- China
Description
Moticam V1300 - High-Resolution All-in-One Camera Product Description: The Moticam V1300 combines high-resolution imaging and all-in-one design for efficient laboratory use. With integrated software, fast capture, and excellent color fidelity, it is ideal for research, teaching, and documentation of microscopic specimens. Features: - 13MP high-resolution sensor - All-in-one compact design - Accurate color reproduction - Fast live imaging and capture - Ideal for labs and classrooms Moticam V1300 spec: - 10" LCD screen with 1920 x 1200 screen resolution - Connection: TYPE-C USB2.0, C-Mount interface - 13Mp (4800x2700), 33Mp (7680x4320) captured resolution on SD card, 3840x2160P30 (4K), 1920x1080P60 video resolution - C-TYPE (MINI HDMI) outputs - Storage TF(64G), Power TYPE-C 5V2A
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.