Moticam X5 5MP USB camera

  • Mfr # 1100600101322
  • Zoro # G323362349
product price: 
$
464.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1100600101322
Zoro #
G323362349
UPC #
-
Country of Origin
China

Description

Moticam X5 - 5MP Advanced Imaging Camera Product Description: The Moticam X5 is a 5MP USB camera designed for research and educational applications. Featuring fast live streaming, precise color fidelity, and easy image capture, it provides reliable digital microscopy for documentation and analysis. Features: - 5MP high-quality color sensor - USB plug-and-play operation - Accurate color and image capture - Fast live streaming capability - Ideal for research and education Moticam X5 spec: - Attachable digital microscopy camera with built-in WiFi signal - Transmits to WiFi Tablets and WiFi Computers - 2MP streaming live resolution over WiFi - 4MP CMOS sensor and captured resolution - CS-ring adaptor, Focusable Lens, 30mm and 38mm Eyepiece Adapters, USB 2.0 Cable, Motic 4-Dot Calibration Slide, Macro Tube, Calibration Card included - Motic Images Plus 3.1 for Windows/macOS - MotiConnect App for download for iOS and Android tablets (7” or larger recommended) - Additional connection through HTML5 browser to view, measure and capture - Built-in wired network port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews