PA53 BIO SCAN Digital Slide Scanning System
- Mfr # 1100104601201
- Zoro # G423362331
product price:Â
$
53,160.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100104601201
- Zoro #
- G423362331
- UPC #
- -
- Country of Origin
- China
Description
PA53 BIO Scan - Digital Pathology Scanner Product Description: The PA53 BIO Scan is an advanced digital slide scanner built for modern pathology and research labs. Delivering high-resolution whole-slide imaging, it supports efficient digitization, storage, and remote collaboration for improved laboratory productivity. Features: - High-resolution whole-slide imaging - Automated scanning workflow - Reliable and consistent performance - Compatible with digital pathology systems - Ideal for routine and research use Microscopy Applications: Ideal for pathology, histology, and biomedical research. The PA53 BIO Scan supports digital workflows, enabling remote diagnostics, collaboration, and efficient slide management in clinical and academic labs. PA53 Bio SCAN spec: - Scalable Infinity-Corrected Optical System (CCIS); - Dedicated PA53 Scanning Tube head with dual embedded 1.2MP and - 5MP Moticam S cameras. (LPD - 100:0, 0:100) - Wide-Field (FN23) Eyepiece 10X/23mm, diopter adjustable; - Transmitted 100W Halogen illumination; - Motorized Quintuple (5) revolving nosepiece BF (includes control box and control pad) - Reflected frame with motorized Z-axis; - Motorized Z-axis control box and control pad - Plan UC 2X / 0.05 (WD=7.2mm) - Plan UC Fluor 4X/0.13,W.D=17.3mm,CG=0.17 - Plan UC Fluor 10X/0.3,W.D=11.7mm,CG=0.17 - Plan UC Fluor 20X/0.5,W.D=2.2mm,CG=0.17 - Plan UC Fluor 40X/0.75,W.D=0.7mm,CG=0.17 - Plan UC Fluor 100X/1.3 oil, W.D=0.1mm,CG=0.17 - ScanPlus 100 x 100mm MOT XY Stage, w/linear measuring system, max travel speed 240 mm, control box and two axes joystick (Check on delivery time) - Achromat Swing-out Condenser, N.A. 0.90 / 0.13 - Software Motic VM 3.0 for PA53 Bio Scan with dongle - Integrated power supply for 12V/100W light adjustment, voltage indicator, IL and ECO function, Allen keys
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.