Shop MOTIVE GEAR
Create Account
GM105373 Differential Ring And Pinion
- Mfr # M92-GM105373
- Zoro # G224188192
product price:Â
$
473.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M92-GM105373
- Zoro #
- G224188192
- UPC #
- -
- Country of Origin
- China
Description
Features Core Strength And Reliability. Excellent Replacements For Original Equipment. Computer Controlled Heat Treatment. Easy Installation. Specifications Axle Model - GM 10.5. Ratio - 3.73. Number Of Cover Bolts - 14. Pinion Gear Teeth - 11. Pinion Shaft Diameter - 1.75 in.. Pinion Spline Count - 30. Ring Gear Bolts - 12. Ring Gear Diameter - 10.5 in.. Ring Gear Rotation - Standard. Ring Gear Teeth - 41. Material - Steel. Carrier Compatibility - Fits 4.10 And Numerically Lower Carrier/Fits 4.56 And Numerically Higher Carrier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.