Shop All Transmission Fluid
Motor Medic
Hydraulic Clutch Fluid, 12 oz., Bottle
Mfr # M4112/12
Zoro # G4237290
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Bottle
- Flash Point (F) 275 Degrees F
- Appearance Liquid
- pH Value Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motor Medic
- MFR # M4112/12
- Zoro # G4237290
- UPC # 078698119090
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 12 oz |
Container Size | 12 fl oz |
Size/Net Weight | 12 oz |
Description
Hydraulic Clutch Fluid, Transmission Fluid Type MTF, Container Type Bottle, Container Size 12 fl oz, Series Clutch Fluid, Transmission Type Manual Transmissions, Standards Not Applicable, Color Yellow, Boiling Point 447 Degrees F, Flash Point 275 Degrees F, Odor Mild, Specific Gravity 1.07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Detailed Vehicle Inspection Report, PK250 (3698)
- WALKER EXHAUST EXHAUST MUFFLER (22677)
- TAYLOR Dock Cushion; 36" (46011)
- GATES V-RIBBED BELT (K080458)
- MOTOR MEDIC Transmission Additive, 32 oz. Size, Amber (M1432)
- IDEMITSU Idemitsu Cvt Type Tls Fe Quart, 30041103-75000C020 (30041103-75000C020)
- D-A LUBRICANT CO D-A Torque Fluid II Heavy Duty Transmission Fluid SAE 10W-55 Gal. Drum (53512)
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888705)
- MOBIL Transmission Fluid, ATF, 1 qt (126411)
- LUCAS OIL Transmission Fix 24Oz (10009)
- MOBIL Drive Train Transmission Fluid, Bottle, 2.5 gal, Powershift Transmissions (101189)
- Motor Medic Transmission Fluid