This item is Discontinued.

Motorola MFR#:T260, Channels:22, Radios:2 T260

This item is Discontinued.

Motorola

MFR#:T260, Channels:22, Radios:2 (Discontinued)

Mfr # T260
Zoro # G5006989
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T260
Zoro #
G5006989
UPC #
-
Country of Origin
China
Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips, (2) Radios, (2) AA NiMH Rechargeable Battery Packs, User Guide, Y-Cable Charging Adaptor with Dual Micro-USB Connectors
Radio Classification
General
Band Type
FRS, GMRS
Radio Type
Handheld
Color
White
Radio Series
Talkabout T200
Digital Codes
No
Channel Scan
Yes
Series
Two Way
Frequency
462 to 467 MHz
Radio Application
General
Waterproof
No
Analog Codes
121
Digital/Analog
Analog
Features
Auto Squelch, Backlit Display, Battery Meter, Digital Volume Control, Eco Smart Function, Keypad Lock, Keypad Tone, Low Battery Alert, Monitor, Nuisance Delete Function, Power Save, Talk Confirmation Tone, Timeout Timer, Weather Channels
Navigation Aids
None
Battery Life
12 to 29 hr
Selectable Frequencies
Yes
Display Type
Numeric
Radio Sub-Category
Two Way
Battery Type
NiMH or Alkaline
FCC Narrow Band Compliant
Yes
License Required
No
Radio Channels
22 GMRS/FRS
Green Environmental Attribute
Product is Rechargeable
Product Type
Handheld Two Way Radio
Programming Requirements
Pre-Programmed
Maximum Frequency
467 MHz
Minimum Frequency
462 MHz
Radio Transmission
Analog
Repeater Capable
No
Number of Batteries Included
2
Bare Tool/Battery Included
Battery Included
VOX (Voice Operated Exchange)
Yes
Bluetooth
No
Number of Chargers Included
1
Maximum Outdoor Range
25 mi
Number of Radios Included
2
Output Power
0.5 W

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Talkabout T200, Battery Life 12 to 29 hr, Number of Radios Included 2, Waterproof No, Repeater Capable No, Intrinsically Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.