Carbon Window Tint Film for Auto, Car, Truck, 5% VLT 20 in x 20 ft ft Roll
- Mfr # CAR-20-20-05
- Zoro # G604412985
product price:
$
34.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAR-20-20-05
- Zoro #
- G604412985
- UPC #
- 850039187001
- Country of Origin
- China
Description
Get complete UV automotive protection and heat reduction with MotoShield Pro Professional Carbon Window Tint. The heat-blocking nanoparticles of this carbon window film block 99% of harmful UV rays and reduce temperature-increasing infrared radiation rays. This window tint for cars also protects your family from the damage that bright, unfiltered sunlight can cause to skin, from age spots to burns. This energy-saving, carbon-infused film even protects your car’s interior and dash from fading, cracking, and UV damage. Because it’s made with carbon instead of metal or dyes, the color won’t fade or change over time. Our auto window tints can be installed by a window professional, or you can do it yourself at home using our MotoShield Pro Window Tint Tool Kit. MotoShield Pro Carbon Window Tint is available in 5%, 15%, 35%,and 50%, visible light transmission. The 1.5-millimeter thickness makes our window film easier to handle than others without sacrificing effectiveness, and it won’t turn purple over time like cheaper tint film. To give you and your family the safest, most comfortable ride possible by blocking harmful UV rays and reducing what you spend at the pump, try MotoShield Pro Professional Carbon Window Tint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.