
Mtsenbcker's Lift Off Motsenbocker Waterbased Ink Stain Remover, No Color
Mfr # MOT40901
Zoro # G507479955
product price:Â $12.45
/eaKey Features
Application
Multipurpose
Container Type
Bottle
Color
Clear
Standards
Green Cross
Effective to Remove
Stain Remover; Ink Remover; Correction Fluid Remover; Newsprint Remover; Dyes Remover; Nail Polish Remover; Graffiti Remover
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MOT40901
Zoro #
G507479955
UPC #
77448107912
Country of Origin
United States
Dimensions
Size
22 fl oz (0.7 quart)
Details
Item
Motsenbocker Water-based Ink Stain Remover
Application
Multipurpose
Container Type
Bottle
Color
Clear
Standards
Green Cross
Effective to Remove
Stain Remover; Ink Remover; Correction Fluid Remover; Newsprint Remover; Dyes Remover; Nail Polish Remover; Graffiti Remover
Cleaner Form
Liquid
Features
Water Resistant; Eco-friendly
Type
Surface Cleaner
Description
Waterbased stain remover effectively removes stains on all surfaces LowVOC stain remover is powerful enough to remove stains caused by permanent markers, pens, inks, nail polish, highlighters and more Heavyduty cleaning power is effective on upholstery, hard surfaces, street signs, carpets, countertops, dryerase boards, furniture, shoes and more
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.