Replacemnt VESA Plate
- Mfr # MI-9006S
- Zoro # G022807028
product price:Â
$
23.79
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
- MI-9006S
- Zoro #
- G022807028
- UPC #
- 810041736949
- Country of Origin
- China
Description
Replacement VESA plate for the following Mount-It! products: MI-2753, MI-1771B, MI-1771S, MI-1772B, MI-1772S VESA 75mm x75 mm or 100mm x 100mm Holds up to 33 lbs. Sold as 1 UNIT ONLY. Overview: Need a replacement monitor plate for your Mount-It! monitor arm? This plate fits patterns of 75mm x75mm or 100mm x 100mm and is suitable for select monitor mounts. The heavy-duty steel construction can hold up to 33 lbs, but is limited by your monitor mount's load capacity. Color: silver. Specifications: Compatible with SKUs: MI-2753, MI-1771B, MI-1771S, MI-1772B, MI-1772S. VESA 75mm x 75mm or 100mm x 100mm. 33 lb max. capacity: Heavy-gauge steel construction.