This item is Discontinued.
This item is Discontinued.
Compressor, 12000 BtuH (Discontinued)
Mfr #
GX484650-2740
Zoro #
G8147955
Country of Origin Korea, Republic of
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX484650-2740
- Zoro #
- G8147955
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Compressor
- Voltage
- 115V AC
- For Use With Mfr. Model Number
- Office Pro 12, Office Pro 18
- Fits Brand
- MovinCool
- Product Type
- Compressor
- Includes
- Pipe
- Horsepower
- 1 21/100 hp
- For Potential Relay - Grainer Part Number
- 4TM52, 4WU33
- For Potential Relay - Manufacturer Model Number
- Office Pro 12, Office Pro 18
- A2L Compatibility
- Not A2L Compatible
- Cooling Capacity
- 12,000 BtuH
- For Refrigerant Type
- R-410A
- Compressor Type
- Rotary
- Compressor Protection
- Hermetic
- Phase
- Single
Description
Compressor, Voltage 115V AC, Single Phase, Includes Pipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.